
Replacement Ups Battery For Apc Rbc33
Mfr # RBC33-SLA33-BTI
Zoro # G0568350
product price: $98.35
/ea
Free Shipping & Returns
Key Features
Chemistry
Lead Acid
Voltage
12V DC
Features
Maintenance-free
Compatibility
APC UPS: BR1200, BR1500, BR1500I, BT1500, BX1500, BX1500BP, SC1003, SC1000, SC1000I
Hot Swappable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RBC33-SLA33-BTI
Zoro #
G0568350
UPC #
745473120816
Country of Origin
Unknown
Details
Chemistry
Lead Acid
Item
Battery Unit
Voltage
12V DC
Features
Maintenance-free
Compatibility
APC UPS: BR1200, BR1500, BR1500I, BT1500, BX1500, BX1500BP, SC1003, SC1000, SC1000I
Hot Swappable
Yes
Battery Characteristics
Sealed
Output Voltage
12 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.