Zoro Homepage

REPLACEMNET BATTERY FOR DELL LATITUDE E7440 E7450 E7420 3-CELL 11.1V,

  • Mfr # PFXCR-BTI

  • Zoro # G710565506


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Battery Capacity
3200 mAh
Compatibility
0909H5, 0G95J5, E225846, 0D47W, 451-BBFS, 451-BBFT, 451-BBFY, 909H5, F38HT, KR71X, T19VM. Dell Latitude Notebooks: E7440, E7450, E7420.
Output Voltage
11.1V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFXCR-BTI
Zoro #
G710565506
UPC #
-
Country of Origin
China

Details

Battery Chemistry
Lithium Ion (Li-Ion)
Application
Notebook
Battery Capacity
3200 mAh
Compatibility
0909H5, 0G95J5, E225846, 0D47W, 451-BBFS, 451-BBFT, 451-BBFY, 909H5, F38HT, KR71X, T19VM. Dell Latitude Notebooks: E7440, E7450, E7420.
Item
Battery
Output Voltage
11.1V DC
Green Environmental Attribute
Environmentally Friendly
Features
Rechargeable Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.