Zoro Homepage

6 AMP, 12V Selectable - 2 Bank Marine

  • Mfr # 022-1002-DL-WH

  • Zoro # G615263293


product price: $150.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
AGM, Flooded, Gel Cell, Lead Acid, Lithium
Overall Height
11 1/8 in
Timer Style
Automatic
For Battery Voltage
12 V
Charging Current @ Voltage
6 A @ 12V/ 6V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-1002-DL-WH
Zoro #
G615263293
UPC #
734357221022
Country of Origin
Philippines

Dimensions

Overall Height
11 1/8 in
Overall Width
3 5/16 in
Power Cord Length
4 1/2 ft
Overall Depth
5 7/8 in
Cable Length
1.5 ft

Details

Item
Battery Chargers
For Use With Battery Type
AGM, Flooded, Gel Cell, Lead Acid, Lithium
Timer Style
Automatic
For Battery Voltage
12 V
Charging Current @ Voltage
6 A @ 12V/ 6V
Standards
UL
Charger Function
Charging
Connector Type
Alligator Clip
Input Current
6 A
Input Voltage
120V
Automatic/Manual
Automatic
Includes
(2) Two-In-One Alligator Clip, 12V 6 A 2-Bank Battery Charger, Mounting Hardware, Ring Terminal Harness Combo Cables
Charge Type
Float
Charger Style
Mounted
Maintaining Current @ Voltage
6 A @ 12V/ 6V

Description

Battery Chargers, Charger Style Mounted, For Use With Battery Type AGM, Flooded, Gel Cell, Lead Acid, Lithium, Automatic/Manual Automatic, For Battery Voltage 12 V, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 6 A @ 12V/ 6V, Maintaining Current @ Voltage 6 A @ 12V/ 6V, Cable Length 1.5 ft, Charge Type Float, Charger Function Charging, Connector Type Alligator Clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.