Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solor Battery Charger, Automatic Charging, Maintaining For Batt. Volt.: 12

  • Mfr # 021-1162

  • Zoro # G3707785


product price: $29.89
/ea

Key Features

Amps
0.3 A/2.75 A
Application
Battery Charging and Maintence, Solar Panel Controller Unit
Material
Plastic
Type
5-45 Watt Controller
Indoor / Outdoor
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-1162
Zoro #
G3707785
UPC #
734357116205
Country of Origin
Multiple

Dimensions

Cable Length
6 ft.
Overall Height
3/4 in
Overall Width
2 13/32 in
Overall Depth
3 51/64 in

Details

Amps
0.3 A/2.75 A
Application
Battery Charging and Maintence, Solar Panel Controller Unit
Material
Plastic
Type
5-45 Watt Controller
Indoor / Outdoor
Indoor
Portable
Yes
Charger Style
Mounted
Item
Automatic Solar Controller
Charge Type
Smart
Category Type
Battery Chargers
Automatic/Manual
Automatic
For Use With Battery Type
AGM, Lead Acid, Wet Cell
Charger Function
Charging, Maintaining
Standards
CEC Compliant
For Battery Voltage
12 V
Test Feature
LED
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Indoor or Outdoor Use
Indoor
Maximum Wattage
45 W
Output Voltage
12 V
Housing Material
Plastic
CEC Compliant
CEC Compliant

Description

Automatic Solar Controller, Charger Style Mounted, For Use With Battery Type AGM, Lead Acid, Wet Cell, Charger Function Charging, Maintaining, Automatic, For Battery Voltage 12 V, Charge Type Smart, Housing Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.