This item is Discontinued.

Batteryjack BatteryJack 30L-BS-Banshee14 Banshee 30L - BS Battery for BRP SEA - DOO 1500 RXP 2007 442cca 30L-BS-Banshee14

BatteryJack 30L-BS-Banshee14 Banshee 30L - BS Battery for BRP SEA - DOO 1500 RXP 2007 442cca (Discontinued)

  • Mfr # 30L-BS-Banshee14
  • Zoro # G804117604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30L-BS-Banshee14
Zoro #
G804117604
UPC #
645015991556
Country of Origin
China

Description

Features
  • Banshee 30L-BS Battery for BRP (SEA-DOO) 1500 RXP 2007
  • Motorcycle Batteries
  • Sealed AGM with Thicker, Heavier Plates
  • Its Simple - More Lead, More Battery Life and Starting Power
  • Heavy Duty Separator increases life, is resistant to shock and vibration to prevent shorts
  • Heavy duty plates and grids inside the battery make this one Sealed battery
  • 442CCA Banshee 30L-BS battery 12V 30Ah
  • Charged and ready to install
  • Our sealed motorcycle batteries feature Absorbed Glass Mat technology (AGM for short)
  • This design dramatically improves a battery's performance
Specifications
  • Dimensions: 6.61" L x 5" H x 6.81" W
  • Weight: 22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.