This item is Discontinued.

Batteryjack BatteryJack APMint5200-30-07 3000mAh 7.2Volt Vacuum Battery for iRobot Mint Plus 5200B 5200 5200c Braava 380t APMint5200-30-07

BatteryJack APMint5200-30-07 3000mAh 7.2Volt Vacuum Battery for iRobot Mint Plus 5200B 5200 5200c Braava 380t (Discontinued)

  • Mfr # APMint5200-30-07
  • Zoro # G304118347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APMint5200-30-07
Zoro #
G304118347
UPC #
-
Country of Origin
China

Description

3000mAh 7.2Volt Vacuum Battery for iRobot Mint Plus 5200B 5200 5200c Braava 380t - Being a high-tech energy solution provider for domestic and commercial purposes we specialize in lithium rechargeable batteries and battery packs, such as lithium -ion battery, lithium ion polymer battery, LiFePO4 battery, power bank, Electric Bike battery, Electric power system, and Electric vehicles battery. With high focus on quality and environment our products are widely used in flash lights, GPS, Laptops etc

Features
  • Highest Quality Cells and Components
Compatible Models
  • iRobot Mint Vacuum Cleaners 5200 5200B 5200C Braava 380t
Specifications
  • Color: Blue
  • Volts: 7.2V
  • Type: Ni-MH
  • Dimensions: 1" L x 1" H x 1" W
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.