This item is Discontinued.

Batteryjack BatteryJack PM4B-BS-03 PowerStar Replacement PTX4B - BS Sealed Maintenance Free Powersport Battery PM4B-BS-03

BatteryJack PM4B-BS-03 PowerStar Replacement PTX4B - BS Sealed Maintenance Free Powersport Battery (Discontinued)

  • Mfr # PM4B-BS-03
  • Zoro # G504116709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM4B-BS-03
Zoro #
G504116709
UPC #
-
Country of Origin
China

Description

Features
  • PowerStar Replacement (PTX4B-BS) Sealed Maintenance Free Powersport Battery
  • 100% compatible
  • 12V 4AH Sealed Lead Acid AGM Battery
  • Maintenance Free
  • Spill Proof
  • Position-Free and Leakage-Free
  • Low Pressure Venting System
  • High Recovery Capability
  • PowerStar Brand batteries
  • Advanced lead-calcium technology pumps up starting power Resists shock and vibration
Specifications
  • Terminal Type: T1/T2
  • Dimensions: 4.44" L x 1.49" H x 3.42" W
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.