This item is Discontinued.

Batteryjack BatteryJack PS-YB9L-B-06 12N9 - 4B - 1 YT9A - 4 12 V Powersports AGM Battery Factory Sealed & Activated PS-YB9L-B-06

BatteryJack PS-YB9L-B-06 12N9 - 4B - 1 YT9A - 4 12 V Powersports AGM Battery Factory Sealed & Activated (Discontinued)

  • Mfr # PS-YB9L-B-06
  • Zoro # G304116510
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-YB9L-B-06
Zoro #
G304116510
UPC #
-
Country of Origin
China

Description

Features
  • 12N9-4B-1 YT9A-4 12v Powersports AGM Battery Factory Sealed and Activated
  • Battery Replacement for PS-YB9L-B battery
  • Sealed lead Acid Batteries
  • Mount in any Position
  • No filling
  • PowerStar valve regulated sealed lead acid batteries are maintenance free, easy to handle, rugged and economical
Uses
  • Many Motorcycle, Snow Mobile , ATV and Watercraft Applications
  • Replaces
  • Champion-94B1, GS-JSB-12N9-4B1, GS-ZYI-12N9-4B1, Motocross-M2290B, Napa-740-1869, Power-Sonic-12N9-4B1, Wal-Mart-ES12N94B1, Yacht-12N9-4B1, Yuasa-12N9-4B1
Specifications
  • Output Voltage: 12V
  • Amperage: 9Ah
  • Dimensions: 5.35" L x 2.99" H x 5.47" W
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.