This item is Discontinued.

Batteryjack PowerStar AGM5-6-20 Sure-Lites 26117 6V; 4.5Ah Emergency Ligh Battery AGM5-6-20

PowerStar AGM5-6-20 Sure-Lites 26117 6V; 4.5Ah Emergency Ligh Battery (Discontinued)

  • Mfr # AGM5-6-20
  • Zoro # G504118482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AGM5-6-20
Zoro #
G504118482
UPC #
747925110987
Country of Origin
China

Description

Power-Star batteries are classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association. Absorptive Glass Mat System (AGM System) Power-Star batteries make use of fine mat separators (glass fiber) wherein sufficient electrolyte is absorbed to provide the longest life and steady service. This system prevents escape of electrolyte from the separator which causes leakage. Gas Recombination Power-Star batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use. Maintenance-Free Operation During the expected floating service life of Power-Star batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service. In fact, there is no provision for these maintenance functions. Position-Free and Leakage-Free the combination of the sealed construction and the use of absorptive mat separators permit operation off Power-Star batteries in any position without loss of capacity, electrolyte and service life

Features
  • Sealed Construction Power-Stars's unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any Power-Star battery.
  • This feature insures safe, efficient operation of Power-Star's batteries in any position.
  • Rechargeable Battery for Emergency Exit Lighting Systems
  • Voltage - 6V
  • Capacity - 5Ah
  • Dimension - 2.76 x 1.89 x 3.98 in.
Compatible With

APC Back UPS 200 , APC Back UPS 200B , APC BK200 , APC BK200B , Battery-Biz B6800 , Interstate Batteries ASLA3050 , US Power BUP1018 , Powersonic PS-640 , CSB GP645 , Panasonic LC-RB064P, Yuasa NP4-6 , Kung Long WP4-6 , Haze HZS6-5, Union MX-06040. Does not include wiring harness, save and re-use existing wiring harness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.