Shop BAUER LADDER
Additional $265.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12' Fiberglass Straight Ladder, 375lb Capacity
- Mfr # 33112
- Zoro # G9198694
product price:Â
$
330.99
/ea
Key Features
Load Capacity
375lb
Material
Fiberglass
Rung/Step Spacing
12"
ANSI Type
IAA
Net Weight
30 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33112
- Zoro #
- G9198694
- UPC #
- -
- Country of Origin
- United States
- Item
- Straight Ladder
- Load Capacity
- 375lb
- Material
- Fiberglass
- Rung/Step Spacing
- 12"
- ANSI Type
- IAA
- Net Weight
- 30 lb
- Color
- Yellow
- Series
- 331
- Rung Shape
- D-Shaped
- Shoe Design
- Swivel Shoe
Dimensions
- Length
- 12'
- Width
- 17.125"
- Highest Standing Level (Max. Work Height)
- 8'9"
- Overall Height
- 12 ft
Description
Bauer builds Professional Grade. Our 330 series fiberglass straight ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are riveted to the side rails for a tight and sturdy connection. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.