Zoro Homepage

16 ft Aluminum Stepladder

  • Mfr # 20116

  • Zoro # G9200006


product price: $655.99
/ea
Item requires special delivery charges. A $495.00 per item surcharge will be applied.

Key Features

Ladder Material
Aluminum
Overall Height
16 ft
Standing Height - Maximum
13 ft 6 in
Base Width
38.5 in
Base Spread
116.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20116
Zoro #
G9200006
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 ft
Standing Height - Maximum
13 ft 6 in
Base Width
38.5 in
Step Depth
3 in
Closed Height
16'2"

Details

Item
Stepladder
Ladder Material
Aluminum
Base Spread
116.5 in
Weight
53 lb
Tread Type
Ribbed
Series
201
Number of Steps
15
ANSI Duty Rating
IA
Step Spacing
12 in
Color
Silver
Conductivity
Conductive
Shoe Type
Riveted Non-Marring Shoe

Description

Bauer builds Professional Grade. This aluminum single step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. All of our ladders are built with solid rivet construction. Our non-slip safety shoes with rubber tread provides increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as they provide a 20% gentler climing angle than our competition.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.