Zoro Homepage

2-WAY STEP LADDER FG 3FT HP IAA

  • Mfr # 35203G

  • Zoro # G313344058


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Fiberglass
Overall Height
3 ft
Load Capacity - Maximum
375 lbs
Base Width
19 in
Base Spread
21-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35203G
Zoro #
G313344058
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 ft
Base Width
19 in

Details

Item
2-Way Step Ladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lbs
Base Spread
21-3/8 in
ANSI Duty Rating
Type 1AA
Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.