Zoro Homepage

4 ft Fiberglass Step Ladder, 375 lbs Capacity

  • Mfr # 35204G

  • Zoro # G713344054


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Fiberglass
Overall Height
4 ft
Load Capacity - Maximum
375 lbs
Base Width
20-1/2 in
Base Spread
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35204G
Zoro #
G713344054
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 ft
Base Width
20-1/2 in

Details

Item
2-Way Step Ladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lbs
Base Spread
40 in
ANSI Duty Rating
Type 1AA
Color
Yellow

Description

  • Extra Wide Grate Shoes Factory installed 5"x5" extra wide grate shoes provide stable footing and increased slip resistance for most grate applications.
  • Solid Aluminum Rivet Construction - Solid aluminum rivet construction at critical stress points is stronger than tubular steel rivets and results in a longer service life for your ladder.
  • Bauer Boot Shoes - Our innovative, non-marring, Boot Shoes provide complete side rail protection and greater surface contact for increased slip resistance over competitive models.
  • Formed, Zinc-Plated Steel Supports - Formed, zinc-plated steel supports under top and bottom steps and cross braces for added rigidity.
  • More Gentle Climbing Angle - A 20° climbing angle reduces worker fatigue and is more comfortable to climb than our competition ladder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.