Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20' Fiberglass NextGen Extension Ladder, 375lb Capacity

  • Mfr # 39220V

  • Zoro # G401107879


product price: $956.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39220V
Zoro #
G401107879
UPC #
-
Country of Origin
United States

Description

Bauer builds Professional Grade. Our 392 series v-pole grip NexGen FG extension ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. The 2nd generation of Bauer’s light-weight technology is the perfect balance of light-weight & durability. The high-viz yellow is perfect for working in high traffic areas. Our welded rung to plate connection provides a lighter, stronger connection compared to traditional ladders. All of our extension ladders come standard with a 3/8" white cotton blend rope, double rung aluminum die cast locks and our bullseye center weight locator. Note: 16'-20' come with v-pole only, no hooks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.