Shop BAUER LADDER
Additional $104.00 delivery surcharge applies per item.
See details
See all product information
Create Account
28' Fiberglass Extension Ladder, 300 lb Capacity
- Mfr # 31128
- Zoro # G9199470
product price:Â
$
744.99
/ea
Key Features
Extended Ladder Height
25 ft
ANSI Type
IA
Material
Fiberglass
Closed Height
14 ft
Net Weight
68 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31128
- Zoro #
- G9199470
- UPC #
- -
- Country of Origin
- United States
- ANSI Type
- IA
- Material
- Fiberglass
- Net Weight
- 68 lb
- Rung Shape
- D-Rung
- Color
- Yellow
- Item
- Extension Ladder
- Rail Type
- Non-Conductive
- Shoe Design
- Two-way Suction Cup/Spike Shoe
- Series
- 311 Series
- Includes
- Cable Hook/V-Pole Combo, Red Rungs and Center Weight Lable
Dimensions
- Extended Ladder Height
- 25 ft
- Closed Height
- 14 ft
- Bottom Width
- 17.75 in
- Ladder Height
- 28 ft
- Highest Standing Level (Max. Work Height)
- 21'6"
Description
Bauer builds Professional Grade. Our 311 series cable hook/v-pole combo FG extension ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are mounted through the side rails for a tight and sturdy direct connection. The top red rungs help indicate where not to step while in use. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection. All of our extension ladders come standard with a 3/8" white cotton blend rope, double rung aluminum die cast locks and our bullseye center weight locator.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.