Zoro Homepage

3 ft Aluminum Stepladder

  • Mfr # 20103

  • Zoro # G9200374


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Aluminum
Overall Height
3 ft
Standing Height - Maximum
1 ft
Base Width
19 in
Base Spread
28.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20103
Zoro #
G9200374
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 ft
Standing Height - Maximum
1 ft
Base Width
19 in
Step Depth
3 in
Closed Height
3'2"

Details

Item
Stepladder
Ladder Material
Aluminum
Base Spread
28.5 in
Weight
12 lb
Tread Type
Ribbed
Series
201
Number of Steps
2
ANSI Duty Rating
IA
Step Spacing
12 in
Color
Silver
Shoe Type
Riveted Non-Marring Shoe
Conductivity
Conductive

Description

Bauer builds Professional Grade. This aluminum single step ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. All of our ladders are built with solid rivet construction. Our non-slip safety shoes with rubber tread provides increased slip resistance on all surfaces. You will find comfort and lower fatigue when climbing our step ladders, as they provide a 20% gentler climing angle than our competition.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.