Zoro Homepage

6 ft Fiberglass Stepladder

  • Mfr # 35206

  • Zoro # G9200794


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Fiberglass
Overall Height
6 ft
Standing Height - Maximum
3 ft 9 in
Base Width
23.5 in
Base Spread
53.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35206
Zoro #
G9200794
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft
Standing Height - Maximum
3 ft 9 in
Base Width
23.5 in
Step Depth
3 in
Closed Height
6'2"

Details

Item
Stepladder
Ladder Material
Fiberglass
Base Spread
53.75 in
Weight
32 lb
Tread Type
Ribbed
Series
352
Number of Steps
5
ANSI Duty Rating
IAA
Step Spacing
12 in
Color
Yellow
Conductivity
Non-Conductive
Shoe Type
Non-Marring Boot Shoe

Description

Bauer builds Professional Grade. This fiberglass 2-way step ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. This ladder has reinforcement sleeves at spreader mount points to provide superior strength and durability. You will find comfort and lower fatigue when climbing our step ladders, as we provide a 20% gentler climing angle than our competition.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.