Zoro Homepage

8 ft. Fiberglass Stepladder, 375 lbs. Capacity

  • Mfr # 35108

  • Zoro # G9198490


product price: $459.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Overall Height
8 ft
Standing Height - Maximum
5 ft 7 in
Base Width
29 in
Base Spread
54.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35108
Zoro #
G9198490
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft
Standing Height - Maximum
5 ft 7 in
Base Width
29 in
Platform Depth
15.5 inches
Platform Width
14 inches
Step Depth
3 in
Platform Height
Same as highest standing level
Closed Height
8'2"

Details

Item
Stepladder
Ladder Material
Fiberglass
Base Spread
54.5 in
Weight
41 lb
Tread Type
Ribbed
Series
351
Number of Steps
7
ANSI Duty Rating
IAA
Step Spacing
12 in
Color
Yellow
Conductivity
Non-Conductive
Shoe Type
Non-Marring Boot Shoe

Description

Bauer builds Professional Grade. This fiberglass platform ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. All of our ladders are built with solid rivet construction. Our non-marring boots provide complete side rail protection and increased slip resistance on all surfaces. This ladder provides a 215 sq. in. heavy gauge steel platform with safety tread to work from and brings you closer to your working area compared to other ladders. The uniquely designed, heavy gauge steel top cap holds tools, fasteners and small parts while fitting comfortably to your body.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.