Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Extension Ladder, 300 lb Load Capacity

  • Mfr # 22140

  • Zoro # G9198624


product price: $781.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
35 ft
ANSI Type
IA
Material
Aluminum
Closed Height
20 ft
Net Weight
92 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22140
Zoro #
G9198624
UPC #
-
Country of Origin
United States

Dimensions

Extended Ladder Height
35 ft
Closed Height
20 ft
Bottom Width
18.25 in
Ladder Height
40 ft
Highest Standing Level (Max. Work Height)
31'6"

Details

ANSI Type
IA
Material
Aluminum
Net Weight
92 lb
Rung Shape
D-Rung
Item
Extension Ladder
Rail Type
Conductive
Shoe Design
Two-way Suction Cup/Spike Shoe
Series
221 Series
Includes
Center Weight Lable

Description

Bauer builds Professional Grade. Our 221 series aluminum extension ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. Bauer provides a heavy-duty interlocking aluminum I-beam side rail for tough, long-lasting performance. The shoe attachments are reinforced with heavy gauge aluminum reinforcement sleeves to provide a stronger connection point for our suction cup/spike shoes. All of our extension ladders come standard with a 3/8" white cotton blend rope, double rung aluminum die cast locks and our bullseye center weight locator.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.