Zoro Homepage

Fiberglass Extension Ladder, 300 lb Load Capacity

  • Mfr # 38016

  • Zoro # G9198387


product price: $675.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
13 ft
ANSI Type
IA
Material
Fiberglass
Closed Height
8 ft
Net Weight
34 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38016
Zoro #
G9198387
UPC #
-
Country of Origin
United States

Dimensions

Extended Ladder Height
13 ft
Closed Height
8 ft
Bottom Width
17.75 in
Ladder Height
16 ft
Highest Standing Level (Max. Work Height)
9'6"

Details

ANSI Type
IA
Material
Fiberglass
Net Weight
34 lb
Rung Shape
D-Rung
Color
Orange
Item
Extension Ladder
Rail Type
Non-Conductive
Shoe Design
Two-way Suction Cup/Spike Shoe
Series
380 Series
Includes
V-Pole Grip, Red Rungs and Center Weight Lable

Description

Bauer builds Professional Grade. Our 380 series cable hook/v-pole combo Fiberlite FG extension ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. FiberLite technology produces a stronger, lighter ladder helping to preventing injuries. Bauer provides high-profile, slip-resistant D-shaped rungs that are mounted through the side rails for a tight and sturdy direct connection. The top red rungs help indicate where not to step while in use. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection. All of our extension ladders come standard with a 3/8" white cotton blend rope, double rung aluminum die cast locks and our bullseye center weight locator. Note: 16'-20' come with V-pole only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.