Zoro Homepage

Fiberglass Extension Ladder, 300 lb Load Capacity

  • Mfr # 38032

  • Zoro # G9198956


product price: $1,173.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
29 ft
ANSI Type
IA
Material
Fiberglass
Closed Height
16 ft
Net Weight
62.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38032
Zoro #
G9198956
UPC #
-
Country of Origin
United States

Dimensions

Extended Ladder Height
29 ft
Closed Height
16 ft
Bottom Width
17.75 in
Ladder Height
32 ft
Highest Standing Level (Max. Work Height)
25'6"

Details

ANSI Type
IA
Material
Fiberglass
Net Weight
62.5 lb
Rung Shape
D-Rung
Color
Orange
Item
Extension Ladder
Rail Type
Non-Conductive
Shoe Design
Two-way Suction Cup/Spike Shoe
Series
380 Series
Includes
Cable Hook/V-Pole Combo, Red Rungs and Center Weight Lable

Description

Bauer builds Professional Grade. Our 380 series cable hook/v-pole combo Fiberlite FG extension ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. FiberLite technology produces a stronger, lighter ladder helping to preventing injuries. Bauer provides high-profile, slip-resistant D-shaped rungs that are mounted through the side rails for a tight and sturdy direct connection. The top red rungs help indicate where not to step while in use. Our suction cup/spike shoes are attached and reinforced with castings and heavy gauge aluminum reinforcement sleeves to provide a stronger connection. All of our extension ladders come standard with a 3/8" white cotton blend rope, double rung aluminum die cast locks and our bullseye center weight locator.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.