Zoro Homepage

Fiberglass Extension Ladder, 375 lb Load Capacity

  • Mfr # 31416

  • Zoro # G9200557


product price: $534.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
13 ft
ANSI Type
IAA
Material
Fiberglass
Closed Height
8 ft
Net Weight
41 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31416
Zoro #
G9200557
UPC #
-
Country of Origin
United States

Dimensions

Extended Ladder Height
13 ft
Closed Height
8 ft
Bottom Width
17.75 in
Ladder Height
16 ft
Highest Standing Level (Max. Work Height)
9'6"

Details

ANSI Type
IAA
Material
Fiberglass
Net Weight
41 lb
Rung Shape
D-Rung
Color
Yellow
Item
Extension Ladder
Rail Type
Non-Conductive
Shoe Design
Two-way Suction Cup/Spike Shoe
Series
314 Series
Includes
Red Rungs and Center Weight Lable

Description

Bauer builds Professional Grade. Our 314 series FG seperable fiberglass extension ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are riveted to the side rails for a tight and sturdy connection. The fly section of this paticular ladder features hoop-style safety shoes. This allows you to turn both sections of the extension ladder into straight ladders. All of these ladders include double rung aluminum die cast locks and our bullseye center weight locator. Note: 20' and above include a rope and pulley.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.