Shop BAUER LADDER
See all product information
Create Account
Sectional Ladder, Fiberglass, 300 lb Load Capacity
- Mfr # 33314
- Zoro # G9200207
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Rung Shape
Round Rung
Color
Yellow
ANSI Type
IA
Net Weight
12 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33314
- Zoro #
- G9200207
- UPC #
- -
- Country of Origin
- United States
- Material
- Fiberglass
- Rung Shape
- Round Rung
- Color
- Yellow
- Item
- Sectional Ladder
- ANSI Type
- IA
- Net Weight
- 12 lb
- Series
- 333
- Rung/Step Spacing
- 12"
- For Use With
- MFR Model No's: 33304/33306/33301
Description
Bauer builds Professional Grade. Our 333 series fiberglass parallel sectional ladder comes with a OHSA/ANSI compliant 300lb Type 1A Rating. This ladder can be configured into different heights and styles. The maximum assembly height with any combonation is 18'. The Slip-resistant D-shaped rungs are riveted to the side rails for a tight and sturdy connection. Chose between two shoe options, a two-way shoe or a hoop style shoe and two end cap options, a acrylic end cap or hoop style end cap.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.