Zoro Homepage

Vault Ladder, Fiberglass, 375 lb Load Capacity

  • Mfr # 33608

  • Zoro # G9198186


product price: $315.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Material
Fiberglass
Rung/Step Spacing
12"
ANSI Type
IAA
Net Weight
20 lb
Rung Shape
D Rung
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33608
Zoro #
G9198186
UPC #
-
Country of Origin
United States

Dimensions

Length
8'
Width
12.125"
Highest Standing Level (Max. Work Height)
4'9"

Details

Item
Vault Ladder
Material
Fiberglass
Rung/Step Spacing
12"
ANSI Type
IAA
Net Weight
20 lb
Rung Shape
D Rung
Color
Yellow
Series
336
Shoe Design
Hoop Shoe

Description

Bauer builds Professional Grade. Our 336 series fiberglass vault ladder comes with a OHSA/ANSI compliant 375lb Type 1AA Rating. Bauer provides high-profile, slip-resistant D-shaped rungs that are riveted to the side rails for a tight and sturdy connection. The ladder is designed for use in manholes and other narrow environments. It comes with hoop style shoes and 36" long rail sleeves to protect the top portion of the ladder from rims and edges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.