Shop All Clipboards
Baumgartens
8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Blue
Mfr # 61623
Zoro # G7489240
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 0.25"
- Color Blue
- Width 9"
- Height 12"
Product Information
- Brand Baumgartens
- MFR # 61623
- Zoro # G7489240
- UPC # 085288616235
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 9" |
Height | 12" |
File Size | Letter |
Depth | 1/2" |
Sheet Size - Clipboards | 9 x 12 |
Details
Description
Unbreakable Recycled Clipboard,Blue
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T812420-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Yellow (T812420S)
- SCHOOL SMART BOARD MAGNETIC DRY ERASE 8X12 - (086538)
- MIP Steel Strapping Tensioner, Feed Wheel (MIP-1400)
- TAPE LOGIC Tape Logic® Labels, "Flammable Solid - 4", 4" x 4", Red/White/Black, 500/Roll (DL5130)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Red (61622)
- BAUMGARTENS 9" x 12" Portfolio Clipboard, 1/2" capacity, Blue (61633)
- SAUNDERS Clipboard, Letter File Size, Clear (21803)
- NATURE SAVER Plastic Clipboard, Blue (NAT01542)
- LION Clipboard, Printout, 18X13, Be (CB290HBL)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Silver (2LJX4)
- UNIVERSAL 5"x 8" Plastic Clipboard 1/2" Cap., Clear (UNV40312)
- Baumgartens Clipboards