This item is Discontinued.

Bausch + Lomb Lens Cleaning Solution, Non-Silicone 68GM

Lens Cleaning Solution, Non-Silicone (Discontinued)

  • Mfr # 68GM
  • Zoro # G2739371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68GM
Zoro #
G2739371
UPC #
010119806806
Country of Origin
United States

Dimensions

Bottle Size
16 fl oz

Details

Item
Lens Cleaning Solution
Includes
Pump
Lens Treatment Properties
Anti-Fog, Anti-Static
For Use With
8568GMP
Solution Type
Non-Silicone
Formula
Antifog, Antistatic
Includes Pump
Pump Included
Compatible with Product Type
Lens Cleaning Stations
Compatible with Manufacturer Model Number
68GM, 8568GMP
Compatible Manufacturer Part Number
68GM, 8568GMP
Compatible Grainger Part Number
5BB81, 5BB83
Compatible Manufacturer Model Number
68GM, 8568GMP
For Use With Mfr. Model Number
68GM, 8568GMP
Compatible with Manufacturer Model No.
68GM, 8568GMP
Compatible with Mfr. Model No.
68GM, 8568GMP
For Use with Mfr Model Number
68GM, 8568GMP
Compatible Pump Manufacturer Part Number
68GM, 8568GMP
Compatible Mfr. Model Number
68GM, 8568GMP

Description

Lens Cleaning Solution, Bottle Size 16 fl oz, Compatible with Grainger Part Number 5BB81, 5BB83, Compatible with Manufacturer Model Number 68GM, 8568GMP, Compatible with Product Type Lens Cleaning Stations, For Use With 8568GMP, Includes Pump, Includes Pump Pump Included, Lens Treatment Properties Anti-Fog, Anti-Static, Solution Type Non-Silicone

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.