Shop All Tag Accessories
Baw Plastics
Shop Env, 15 x 12 In, Fluor R, Plstc, PK50
Mfr # SEWNHDR 12X15FLRED
Zoro # G4845233
product price: $220.99
/pk 50, $4.42/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Red
- Height 15 in
- Width 12 in
- Material Plastic
Product Information
- Brand Baw Plastics
- MFR # SEWNHDR 12X15FLRED
- Zoro # G4845233
- Country of Origin United States
- Category Tag Accessories
Dimensions
Height | 15 in |
Width | 12 in |
Details
Description
Shop Envelope, Material Plastic, Color Fluorescent Red, Width 12 in, Height 15 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Tagout Safety Hasp, Snap-On, 1 in Jaw Clearance, Aluminum, Red (416)
- HONEYWELL UVEX Faceshield Visor, Uncoated Polycarbonate (S9550)
- DUNLOP Men's Steel Hip Wader Black (8605600)
- 3M PROTECTA Full Body Harness, Universal, Polyester (AB17530)
- BAW PLASTICS Shop Env, 12 x 9 In, Bk, Plstc, PK50 (SEWNHDR 12X9BLK)
- BAW PLASTICS Env, 7 x 5 In, Bl, Vinyl, PK10 (VE5X7BLULS)
- LUCKY LINE Ball Chain Coupling, Gld, Yel Brs, PK25 (32025)
- ZORO SELECT Beaded Chain, Np, 4-1/2 In, PK100 (2YB23)
- C.H. HANSON Beaded Chain, Brs, 4-1/2 In, PK25 (8C899)
- LUCKY LINE Bead Chain Sp, Sil, Np Stl, 100 ft. (31700)
- ELECTROMARK 7 Strd W, 304 Sst, 100 ft. (Y603173)
- Baw Plastics Tag Accessories