Shop BAXTER
See all product information
Oven Light Bulb
Mfr # BAX01-1000V7-00028
Zoro # G723552463
product price:Â $44.69
/eaKey Features
Product Type
Light Bulb
Overall Diameter
3 3/8 in
Compatible Product Type
Ovens
Compatible with Manufacturer Model Number
BXA1G, OV310E, OV500G2
Overall Length
4 15/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- BAX01-1000V7-00028
- Zoro #
- G723552463
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 3 3/8 in
- Overall Length
- 4 15/16 in
- Overall Width
- 4 5/16 in
- Overall Height
- 3 5/16 in
Details
- Item
- Oven Light Bulb
- Product Type
- Light Bulb
- Compatible Product Type
- Ovens
- Compatible with Manufacturer Model Number
- BXA1G, OV310E, OV500G2
- Compatible with Mfr. Model Number
- BXA1G, OV310E, OV500G2
- Compatible Manufacturer Part Number
- BXA1G, OV310E, OV500G2
Description
Oven Light Bulb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.