Zoro Homepage

14.2 W X 9.9 L X 22.3 H

  • Mfr # 195-12103-ZORO

  • Zoro # G904101428


product price: $70.75
/ea

Key Features

Width
14.2
Length
9.9
Height
22.3
Weight Capacity
12.2
Includes
One (1) End Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195-12103-ZORO
Zoro #
G904101428
UPC #
193271217816
Country of Origin
China

Dimensions

Width
14.2
Length
9.9
Height
22.3
Overall Length
9.9
Overall Width
14.2
Overall Height
22.3

Details

Weight Capacity
12.2
Includes
One (1) End Table
For Use With
Living Room
Color
White/Gold
Weight
12.2
Material
Metal,Marble

Description

The Parkin C end table enriches any space with a luxurious update on practical design. Made in China, this table is comprised of a solid metal frame fitted with a magnificent clean marble tabletop. The C-shape of the Parkin allows the table to easily slide over a seat or sofa arm for superb convenience. The Parkin will arrive fully assembled and features a slatted frame that allows light to flow more easily throughout the room. Supplying efficient utility in a lavish design, the Parkin C end table is an outstanding addition to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.