Shop LAVISH HOME
See all product information
Create Account
Set of 2 End Tables Nesting Tables with Removable Wood Tops, Metal Wire Baskets Round Side Furniture
- Mfr # 80-ENDTBL-2
- Zoro # G822434851
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Width
17.5 in
Length
17.5 in
Height
20.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-ENDTBL-2
- Zoro #
- G822434851
- UPC #
- 192055765154
- Country of Origin
- China
- Item
- End Table
- Tabletop Color
- Brown
Dimensions
- Width
- 17.5 in
- Length
- 17.5 in
- Height
- 20.5 in
Description
Enhance the look of your living room furniture while gaining a functional storage solution with the End Tables Living Room Set of 2 by Lavish Home. This side table set is designed to offer a stylish storage option for any living room, bedroom, office, or other small space and acts as a useful alternative to traditional side tables living room. Each end table features a basket base that can be used for blanket storage for living room, for bedroom storage, or for holding books, pillows, clothes, toys, and more. The metal grid pattern on the wire basket pairs well with the woodgrain look on the wooden veneer lid, giving your space a stylish upgrade while perfectly complementing any modern, farmhouse, vintage, or industrial decor. Important: Lavish Home is committed to providing the consumer with the absolute best price and value on our entire line of products. Note: This is an exclusive product of Lavish Home and only End Tables Living Room by Lavish Home are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.