Zoro Homepage

15.7" W X 20.5" L X 11.6" H

  • Mfr # 236-13222-ZORO

  • Zoro # G612303244


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Width
15.7"
Length
20.5"
Height
11.6"
Frame Color
Light Brown/Black
Frame Material
Particle Board/Metal//Natural Rattan(Drawer Front)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-13222-ZORO
Zoro #
G612303244
UPC #
193271383733
Country of Origin
China

Dimensions

Width
15.7"
Length
20.5"
Height
11.6"

Details

Frame Color
Light Brown/Black
Frame Material
Particle Board/Metal//Natural Rattan(Drawer Front)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One End Table
Care instruction
Wipe Clean
Style
Mid-Century
For Use With
Living Room

Description

Embellish your space with the efficient mid-century craftsmanship of the Sherwin end table. Made in China, this traditional piece consists of a solid metal base topped with a sturdy wood frame. Two drawers offer convenient storage space for household essentials while reserving the tabletop for daily use. The Sherwin requires assembly and features rounded legs for excellent stability and support in delightful design. Adapting traditional charm for modern needs, the Sherwin end table is a fantastic addition to any arrangement.Rattan a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.