Zoro Homepage

18.9" W X 22" L X 15.7" H

  • Mfr # 232-12950-ZORO

  • Zoro # G912302886


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Width
18.9"
Length
22"
Height
15.7"
Frame Color
Black/Gold/Light Brown
Frame Material
Particle Board/Metal "Steel"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232-12950-ZORO
Zoro #
G912302886
UPC #
193271361397
Country of Origin
China

Dimensions

Width
18.9"
Length
22"
Height
15.7"

Details

Frame Color
Black/Gold/Light Brown
Frame Material
Particle Board/Metal "Steel"
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One End Table
Care instruction
Wipe Clean
For Use With
Living Room
Style
Mid-Century

Description

Exuding tasteful design while adding convenience, the Felton end table enhances any arrangement. Made in China, this mid-century inspired piece consists of a metal frame fitted with sturdy wood. The frame features one open and one enclosed shelf for convenient household storage that reserves the tabletop for daily use. The Felton requires assembly and features a unique perforated metal door front for an industrial twist on classic mid-century design. Crisp, square legs complete the look, making the Felton end table a charismatic addition to any layout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.