Shop All Coffee Tables
Baxton Studio
22 W, 22 L, 22.4 H, Natural Rattan Top, Natural Brown
Mfr # 219-12718-ZORO
Zoro # G407479673
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22
- Length 22
- Height 22.4
- Tabletop Material Natural Rattan
- Tabletop Color Natural Brown
Product Information
- Brand Baxton Studio
- MFR # 219-12718-ZORO
- Zoro # G407479673
- UPC # 193271286812
- Country of Origin Indonesia
- Category Coffee Tables
Dimensions
Width | 22 |
Length | 22 |
Height | 22.4 |
Details
Description
Become accustomed to serene atmosphere in your space with the lovely Abbey coffee table Handcrafted in Indonesia, this stunning piece is comprised entirely of natural rattan The wide, circular tabletop accommodates the needs of any shared space while the lower shelf offers additional storage The Abbey will arrive fully assembled and utilizes angled legs for excellent stability and support A wonderfully fashioned design reminiscent of a tranquil getaway, the Abbey coffee table elevates the character of any spaceDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30" X 48" X 30.37", Laminate Top, Grey (XU-A3048-REC-GY-T-A-CAS-GG)
- LORELL Clear Sleeve Floor Protectors, 1", PK8 (LLR49320)
- BESTAR Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99852-000047)
- LUXOR Crank Adjustable, Stand Up Desk, 60" (STANDCF60-BK/BO)
- BAXTON STUDIO 39.4 W, 15.75 L, 13.75 H (189-12086-ZORO)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 1.0 in Cream - Set of 2 (2-AT02-CR)
- MONARCH SPECIALTIES Coffee Table - Brown Reclaimed Wood-Look / Black Metal (I 3416)
- GLOBAL INDUSTRIAL Corner Corner Table, 29-7/8 in W, 19-7/8 in L, 16-5/8 in H (238414CY)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 2.0 in Cream and Grey - Set of 2 (2-AT01-CRGY)
- HASTINGS HOME 23.75 W, 23.75 L, 20 H (301281OXA)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / Chrome Metal (I 7992P)
- Baxton Studio Coffee Tables