Zoro Homepage

26" W X 30" L X 18.1" H

  • Mfr # 245-13568-ZORO

  • Zoro # G312302592


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Width
26"
Length
30"
Height
18.1"
Frame Material
Fir Wood/MDF(Shelf, Tray)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-13568-ZORO
Zoro #
G312302592
UPC #
193271413928
Country of Origin
China

Dimensions

Width
26"
Length
30"
Height
18.1"

Details

Frame Color
Black
Frame Material
Fir Wood/MDF(Shelf, Tray)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One End Table
For Use With
Living Room
Features
Turned Legs
Care instruction
Wipe Clean
Style
Retro-Modern

Description

Overhaul the atmosphere of any arrangement with the elegant poise of the Imogene end table. Crafted in China, this lovely piece is comprised of sturdy wood. The broad tabletop and open shelf between its legs create a stunning exhibit for household decorations while the pullout shelf fulfills the needs of daily use. The Imogene requires assembly and features exquisite turned legs for excellent stability and support in captivating design. A metal knob adorns the piece with a touch of retro charm, making the Imogene end table a magnificent addition to any layout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.