
34.3" W X 30" L X 34.3" H
Mfr # 240-13414-10891-ZORO
Zoro # G712302673
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Width
34.3"
Length
30"
Height
34.3"
Frame Color
Walnut Brown/Light Brown
Frame Material
Rubber Wood/MDF/Synthetic Rattan(Backrest)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
240-13414-10891-ZORO
Zoro #
G712302673
UPC #
193271430680
Country of Origin
Malaysia
Dimensions
Width
34.3"
Length
30"
Height
34.3"
Details
Frame Color
Walnut Brown/Light Brown
Frame Material
Rubber Wood/MDF/Synthetic Rattan(Backrest)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
For Use With
Dining Room
Style
Mid-Century
Care instruction
Wipe Clean
Description
Infuse every occasion with the timeless refinement of the Linnet dining set. Made in Malaysia, this mid-century set includes four chairs and one table crafted from sturdy wood. Each chair features a curved backrest embellished with woven synthetic rattan as well as a smooth bent seat for superb comfort. The Linnet requires assembly and features a broad, round tabletop with smooth edges to accommodate each member of the table. Imbued with traditional artistry, the Linnet dining set is an alluring centerpiece of any setting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.