Zoro Homepage

34.3" W X 30" L X 34.3" H

  • Mfr # 245-9401-10892-ZORO

  • Zoro # G712303342


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Width
34.3"
Length
30"
Height
34.3"
Frame Color
Sand/Dark Brown
Frame Material
Rubberwood + MDF(Table)/Rubberwood(Chairs)/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-9401-10892-ZORO
Zoro #
G712303342
UPC #
193271146345
Country of Origin
Malaysia

Dimensions

Width
34.3"
Length
30"
Height
34.3"
Size
5-Piece

Details

Frame Color
Sand/Dark Brown
Frame Material
Rubberwood + MDF(Table)/Rubberwood(Chairs)/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room
Features
Geometric Cut-out Backrests
Style
Modern

Description

Redefine your dining space with the elegance and comfort of the Norah dining set. Made in Malaysia, this modern set includes four dining chairs and one table crafted form sturdy wood. Each chair is fitted with a plush foam-padded cushion upholstered in smooth fabric and features a unique cut-out design on its back. The Norah requires assembly and features a large, circular tabletop that allows ample elbow room for each member of the table. Ideal for both casual and formal occasions, the Norah dining set is an easy upgrade for any layout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.