Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35.4" W X 29.9" L X 35.4" H

  • Mfr # 227-10764-10896-ZORO

  • Zoro # G412302492


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Beige/Dark Brown
Frame Material
Oak Wood/Rubberwood/MDF/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227-10764-10896-ZORO
Zoro #
G412302492
UPC #
193271146819
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"

Details

Frame Color
Beige/Dark Brown
Frame Material
Oak Wood/Rubberwood/MDF/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room
Style
Modern

Description

Intricate design meets modern comfort with the Aiden dining set. Made in Malaysia, this modern set includes four chairs and one table crafted from sturdy wood. Each chair showcases a stunning cut-out backrest for eye-catching appeal, while foam-padded seats offer superb comfort for any occasion. The Aiden requires assembly and features a smooth, circular tabletop to accommodate each member of the table. Playing a central role in the dining room, the Aiden dining set is sure to enhance any occasion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.