Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35.4" W X 29.9" L X 35.4" H

  • Mfr # 227-9405-10896-ZORO

  • Zoro # G412303253


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Beige/Dark Brown
Frame Material
Rubberwood/MDF/Fabric Linen "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227-9405-10896-ZORO
Zoro #
G412303253
UPC #
193271146895
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"

Details

Frame Color
Beige/Dark Brown
Frame Material
Rubberwood/MDF/Fabric Linen "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Modern

Description

Elegant flair pairs with comfortable seating in the Ruby dining set. Made in Malaysia, this modern set includes four chairs and one table crafted from sturdy wood. Each chair exhibits a stunning cut-out backrest for eye-catching appeal while plush, foam-padded seats offer superb comfort. The Ruby requires assembly and features a smooth, circular tabletop to accommodate each member of the table. Classic and refined, the Ruby dining set is sure elevate any occasion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.