Zoro Homepage

35.4" W X 29.9" L X 35.4" H

  • Mfr # 228-8029-10896-ZORO

  • Zoro # G912302398


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Dark Brown/Espresso Brown
Frame Material
Faux Leather/Rubberwood/MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-8029-10896-ZORO
Zoro #
G912302398
UPC #
193271166343
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"

Details

Frame Color
Dark Brown/Espresso Brown
Frame Material
Faux Leather/Rubberwood/MDF
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Style
Modern
For Use With
Dining Room
Care instruction
Wipe Clean

Description

Enjoy both style and comfort during meals with the fantastic Emine dining set. Made in Malaysia, this modern set includes four chairs and one table constructed from sturdy wood. Each chair is padded with plush foam and upholstered in smooth faux leather for exceptional comfort. The Emine requires assembly and features a round tabletop to ensure ample space for each member of the table. Exuding a simple yet undeniable elegance, the Emine dining set elevates the ambiance of any occasion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.