Rectangle 38 in W, 60 in L, 30 in H, Pine Wood, Pinus Glabra, Light Natural
- Mfr # XA-F-60X38-LN-GG
- Zoro # G408639052
Key Features
Specifications
Details
- MFR #
- XA-F-60X38-LN-GG
- Zoro #
- G408639052
- UPC #
- 840196334882
- Country of Origin
- China
- Shape
- Rectangle
- Tabletop Material
- Pine Wood, Pinus Glabra
- Tabletop Color
- Light Natural
- Weight Capacity
- 600 lbs
- Color
- Light Natural
Dimensions
- Width
- 38 in
- Length
- 60 in
- Height
- 30 in
Description
Create a warm atmosphere in your dining room with this rustic solid pine farm table. You'll have no problem getting everyone around this large dining table that seats six. With its heavy-duty construction this beautiful rustic wood dining table was built to take on the daily activities of the restaurant and hospitality industry. While constructed for indoor use, our dining room table can be taken outdoors for special events like family get-togethers and backyard barbecues during good weather. Make plans to spend more time at the table eating with family on this extra-large table that features a plank, solid pine top with wide apron. To keep in spotless condition use a water based cleaner and follow-up with a dry cloth. Set a simply stylish and rustic anchor in the heart of your home with our rectangular dining room table featuring solid pine construction and a beautiful rustic stain. Pair the dining table with up to six cross back chairs to complete the rustic ambiance.
- • Rustic Style Farmhouse Dining Room Table
- • Light Natural Finish
- • Solid Pine Construction
- • 1" Thick Plank Top with 4" thick apron
- • 3.25" Thick Square Legs
- • Base Size: 28.5"W x 50"L
- • Table accommodates up to 6-people
- • Spot clean with water based cleaner
- • Designed for Commercial and Residential Use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.