Zoro Homepage

43.3" W X 29.9" L X 27.6" H

  • Mfr # 240-13195-13423-ZORO

  • Zoro # G012302861


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Width
43.3"
Length
29.9"
Height
27.6"
Frame Color
Oak Brown/Light Brown
Frame Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF(Table Top,Backrest)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-13195-13423-ZORO
Zoro #
G012302861
UPC #
193271427680
Country of Origin
Malaysia

Dimensions

Width
43.3"
Length
29.9"
Height
27.6"

Details

Frame Color
Oak Brown/Light Brown
Frame Material
Rubber Wood/Fabric "100% Polyester"/Foam/MDF(Table Top,Backrest)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room
Style
Mid-Century

Description

Channel serene, rustic grace for every meal with the Norwin dining Set. Made in Malaysia, this mid-century set includes four chairs and one table crafted from sturdy wood. Each chair features a curved backrest as well as a plush fabric upholstered seat for a sumptuous embrace with distinct style. The Norwin requires assembly and features a rectangular tabletop with sleek edges to accommodate each member of the table. Fostering the flare of traditional design, the Norwin dining set is an alluring centerpiece for any occasion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.