Shop HOMEROOTS
See all product information
Create Account
Set of Two 25" Gray And Black Fabric And Steel Counter Height Bar Chairs
Mfr # 555703
Zoro # G322365495
product price:Â $502.99
/ea
Free Shipping & Returns
Key Features
Height
38.6 in
Assembly Required
Full Assembly Needed
Depth
24 in
Application Type
Commercial
Width
22.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555703
- Zoro #
- G322365495
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 38.6 in
- Depth
- 24 in
- Width
- 22.4 in
Details
- Item
- Bar Chair
- Assembly Required
- Full Assembly Needed
- Seat Color
- Gray Black
- Application Type
- Commercial
Description
This set of two 25-inch gray and black fabric and steel counter height bar chairs will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The black coloration of the high quality steel base marries nicely with the gray fabric seat. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 38.6-inch H x 22.4-inch W x 24-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.