Zoro Homepage

44.9" W X 30" L X 44.9" H

  • Mfr # 226-10527-10894-ZORO

  • Zoro # G512302774


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Width
44.9"
Length
30"
Height
44.9"
Frame Color
Beige/Espresso Brown
Frame Material
Fabric Linen "100% Polyester"/Rubberwood/MDF/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226-10527-10894-ZORO
Zoro #
G512302774
UPC #
193271146543
Country of Origin
Malaysia

Dimensions

Width
44.9"
Length
30"
Height
44.9"

Details

Frame Color
Beige/Espresso Brown
Frame Material
Fabric Linen "100% Polyester"/Rubberwood/MDF/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Six (6) Dining Chairs
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Modern
For Use With
Dining Room

Description

Cultivate an air of sophistication in your dining room with the stunning Maya dining set. Made in Malaysia, the set includes six dining chairs and one table constructed from sturdy wood. Each chair is fitted with a foam-padded seat and upholstered in smooth fabric as well as a captivating cut-out design on the backrest. Requiring assembly, the large, circular tabletop ensures plenty of elbow room for each member of the table. Demonstrating unique yet refined craftsmanship, the Maya dining set brings elegance to any dining room.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.