Zoro Homepage

47.2" W X 29.5" L X 29.9" H

  • Mfr # 234-13288-13279-ZORO

  • Zoro # G912302497


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Width
47.2"
Length
29.5"
Height
29.9"
Frame Color
Grey/Walnut Brown/Light Brown
Frame Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/MDF with Veneer(Table Top)/ Synthetic Rattan (Backrest)/Plywood(Seat base)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-13288-13279-ZORO
Zoro #
G912302497
UPC #
193271391783
Country of Origin
Malaysia

Dimensions

Width
47.2"
Length
29.5"
Height
29.9"

Details

Frame Color
Grey/Walnut Brown/Light Brown
Frame Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/MDF with Veneer(Table Top)/ Synthetic Rattan (Backrest)/Plywood(Seat base)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Style
Mid-Century
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Enrich every meal with the traditional composure of the Dannon dining set. Made in Malaysia, this mid-century inspired set includes four chairs and one table crafted from sturdy wood. Each seat is padded with plush foam and upholstered in soft fabric while the backrests feature beautifully woven rattan for an invitingly cozy display. The Dannon requires assembly and features a broad, rectangular tabletop with rounded corners to offer ample space for each member of the table. Striking a poise of timeless charm, the Dannon dining set forms an exuberant arrangement for any occasion.


  • •Mid-century set includes four (4) dining chairs and one (1) table
  • •Constructed from Rubber Wood and Engineered Wood
  • •Woven synthetic rattan embellishments
  • •Seats are padded with foam and upholstered in fabric
  • •Rectangular tabletop
  • •Angled legs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products