Shop MANHATTAN COMFORT
See all product information
Create Account
Hearth Upholstered Side Chair in Barley
- Mfr # DC1539-1
- Zoro # G123311400
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Width (In.)
23.2 in
Depth (In.)
24 in
Height (In.)
32.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC1539-1
- Zoro #
- G123311400
- UPC #
- 810165556393
- Country of Origin
- China
- Item
- Side Chair
- Material
- Wood
- Color
- Barley
Dimensions
- Width (In.)
- 23.2 in
- Depth (In.)
- 24 in
- Height (In.)
- 32.3 in
Description
Rooted in comfort and quiet elegance, the Hearth Side chair is designed to make every space feel more welcoming. Its softly rounded form and enveloping silhouette create a sense of ease, inviting you to sit, stay, and unwind. Upholstered in a warm neutral fabric, it brings texture and softness to the room while maintaining a clean, modern presence. Thoughtfully scaled for versatility, this chair blends effortlessly into dining spaces or cozy corners, embodying the Hearth Collection’s focus on comfort, balance, and everyday living.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.