Zoro Homepage

47.25 W X 27.5 L X 27.75 H

  • Mfr # 190-7591-9305-ZORO

  • Zoro # G503531688


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Width
47.25
Length
27.5
Height
27.75
Assembled/Unassembled
Assembly Required
Includes
One (1) Table; Four (4) Dining Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190-7591-9305-ZORO
Zoro #
G503531688
UPC #
193271272013
Country of Origin
Malaysia

Dimensions

Width
47.25
Length
27.5
Height
27.75
Overall Width
47.25
Overall Length
27.5
Overall Height
27.75

Details

Assembled/Unassembled
Assembly Required
Includes
One (1) Table; Four (4) Dining Chairs
Color
Dark Grey/Walnut Brown
Material
Fabric "Polyester 100%"/MDF/Foam/Rubber Wood
Weight
128.34

Description

Embrace laidback comfort during meals with the Dorina dining set. Made in Malaysia, this set includes four dining chairs and one table constructed from wood displaying a warm walnut brown finish. Each chair features a soft foam padded seat and backrest upholstered in smooth fabric for long lasting comfort during meals. Requiring assembly, the wide, rectangular tabletop ensures sufficient elbow room for each member at the table. Delivering plush comfort in a stylish, streamlined design, the Dorina dining set improves any dining experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.