Zoro Homepage

59.06" W X 29.13" L X 35.43" H

  • Mfr # 231-13180-10519-ZORO

  • Zoro # G012303042


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Width
59.06"
Length
29.13"
Height
35.43"
Frame Color
Beige/Espresso Brown
Frame Material
MDF/Fabric "100% Polyester"/Foam/Rubber Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231-13180-10519-ZORO
Zoro #
G012303042
UPC #
193271381418
Country of Origin
Malaysia

Dimensions

Width
59.06"
Length
29.13"
Height
35.43"

Details

Frame Color
Beige/Espresso Brown
Frame Material
MDF/Fabric "100% Polyester"/Foam/Rubber Wood
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Six (6) Dining Chairs
For Use With
Dining Room
Style
Modern
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Instill your space with a sense of nonchalant refinement with the remarkable Olympia dining set. Made in Malaysia, this modern set includes six chairs and one table constructed from sturdy wood. Each chair is padded with plush foam and upholstered in sumptuous fabric while the backrest exhibits a stunning sunburst design for a visually arresting display. The Olympia requires assembly and features a rectangular tabletop with crisp edges to offer ample room for each member of the table. Evocative of traditional design with an eclectic spin, the Olympia dining set brings unmatched character to any layout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.