Zoro Homepage

59.06 W X 35.43 L X 29.13 H

  • Mfr # 191-9113-10519-ZORO

  • Zoro # G504096056


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Width
59.06
Length
35.43
Height
29.13
Assembled/Unassembled
Assembly Required
Weight Capacity
153.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191-9113-10519-ZORO
Zoro #
G504096056
UPC #
193271272075
Country of Origin
Malaysia

Dimensions

Width
59.06
Length
35.43
Height
29.13
Overall Width
59.06
Overall Height
29.13
Overall Length
35.43

Details

Assembled/Unassembled
Assembly Required
Weight Capacity
153.72
Includes
One (1) Dining Table; Six (6) Dining Chairs
Material
Fabric Linen "Polyester 100%",MDF,Foam
For Use With
Dining Room
Color
Dark Grey/Dark Brown
Weight
153.72

Description

Transform every meal into a luxurious occasion with the stunning Dylin dining set. Made in Malaysia, this dining set includes six chairs and one table constructed from dark brown finished wood. Each chair is upholstered in smooth fabric for superb comfort while button tufting on the backrest lends a graceful touch. Requiring assembly, the Dylin utilizes a large, rectangular tabletop that comfortably seats six. Silver finished metal nailheads outline the chairs with dazzling style, making the Dylin dining set a magnificent addition to any dining space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.