Zoro Homepage

59.1" W X 29.5" L X 35.4" H

  • Mfr # 234-12837-13284-ZORO

  • Zoro # G512303092


product price: $790.99
/ea
Free Shipping & Returns

Key Features

Width
59.1"
Length
29.5"
Height
35.4"
Frame Color
Natural/Black
Frame Material
Natural Rattan / Rubber Wood / Metal/ MDF with Veneer(Table Top)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-12837-13284-ZORO
Zoro #
G512303092
UPC #
193271397150
Country of Origin
Indonesia

Dimensions

Width
59.1"
Length
29.5"
Height
35.4"
Size
5-Piece Set

Details

Frame Color
Natural/Black
Frame Material
Natural Rattan / Rubber Wood / Metal/ MDF with Veneer(Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Features
Handcrafted Natural Rattan Chairs
For Use With
Dining Room
Style
Bohemian
Care instruction
Wipe Clean

Description

Develop an aura of natural elegance in your space with the boho flair of the Cyntia dining set. Made in Indonesia, this bohemian set includes four chairs and one table. Each chair is handcrafted from natural rattan and is fitted with convenient armrests to encourage casual relaxation. The table of the Cyntia requires assembly and features a rectangular silhouette with rounded edges to provide ample space for each member of the table. Delivering a refined freshness with eye-catching geometry, the Cyntia dining set is sure to elevate any occasion.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.


  • •Modern Bohemian Set includes Four (4) Dining Chairs and One (1) Table
  • •Constructed from Rubber Wood, Engineered Wood, Natural Rattan, and Metal
  • •Ergonomic Armrests
  • •Rectangular Tabletop
  • •Openwork Frame
  • •Rounded Backrests

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.