Acelin Modern Bohemian Natural Brown Rattan Nightstand

  • Mfr # 230-13151-ZORO

  • Zoro # G012303004


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Length
27.6"
Material
Natural Rattan/Plywood
Assembly
Assembled
Care instruction
Wipe Clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230-13151-ZORO
Zoro #
G012303004
UPC #
193271378791
Country of Origin
Indonesia

Dimensions

Length
27.6"
Depth
13.8"
Width
19.7"

Details

Color
Natural
Material
Natural Rattan/Plywood
Assembly
Assembled
Care instruction
Wipe Clean
For Use With
Bedroom
Style
Bohemian
Includes
One Nightstand
Features
Natural Rattan Nightstand with See-Through Flower-Shaped Door

Description

Reinvigorate your bedside with the rustic flair of the lovely Acelin nightstand. Hand crafted in Indonesia, this Bohemian piece consists entirely of natural rattan. The door is comprised of curled rattan poles for a stunning geometric display with rich curves. The Acelin will arrive fully assembled and feature two interior shelves to organize bedroom essentials while reserving the tabletop for nightly use. Curved legs create a eye-catching silhouette, making the Acelin nightstand an efficient and beautiful addition to any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.